Skip Content

TP
BRADY

1-21/32"H x 2"W Black B-342 PermaSleeve® PS Single-Sided Heat-Shrink Polyolefin Wire Marking Sleeves

  • Item # 22MY80
  • My Part #
  • Mfr. Model # PS-1000-2-BK
  • Catalog Page # N/A
  • UNSPSC # 55121606
Wire Marking Sleeves,Black,2 In W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $613.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PermaSleeve® heat shrinkable sleeves are designed to fit snugly around wires for maximum insulation protection and permanent identification. The full-circle insulating sleeves meet rigid insulating material requirements. They also offer resistance against fading and smudging. Suitable for use with thermal transfer printers, available separately.

View More

Technical Specs

  • Item Wire Marking Sleeves
  • Color Black
  • Width 2"
  • Height 1-21/32"
  • Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
  • Min. Wire Size 0.333"
  • Max. Wire Size 0.95"
  • For Use With BradyPrinter(TM) PR Plus, Brady IP(TM) Printer, Brady BBP(R)72 Double Sided Printer
  • Shrink Ratio 3:1
  • Temp. Range -67 Degrees to 275 Degrees F
  • Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.