Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRADLEY

39-3/4"H 3-Person Wash Fountain, Infrared Sensor Operation Type

  • Item# 1MEV7
  • Mfr. Model# S93-593
  • Catalog Page# 3393
  • UNSPSC# 30181504
39-3/4"H 3-Person Wash Fountain, Infrared Sensor Operation Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7,469.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 175.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Accommodate multiple users in the space of a single-head sink; spray heads are individually controlled by separate infrared sensors. Surface is chemical-, stain-, burn-, and impact-resistant; easily repaired. With 304 stainless steel pedestal frame and access panels.

View More

Technical Specs

  • Item Wash Fountain
  • Type Square
  • Material of Construction Terreon(R)
  • Color Empire Gray
  • Operation Type Infrared Sensor
  • People Served 3
  • Operating PSI Range 20-80
  • Flow Rate (GPM) 2.2
  • Water Connection (In.) 1/2
  • Connection Drain (In.) 1-1/2
  • Voltage Type 24
  • Overall Length (In.) 36
  • Overall Width (In.) 26
  • Overall Height (In.) 39-3/4
  • Basin Height (In.) 31
  • Basin Depth (In.) 5
  • ADA Compliant Yes
  • Standards UPC, ADA
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
  • Green Certification or Other Recognition GREENGUARD Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.