Skip Content

ST
BRADLEY

Through Body Solenoid Valve, 24VAC For Use With Wash Fountains

  • Item # 3FMA4
  • My Part #
  • Mfr. Model # S07-068AS
  • Catalog Page # 2718
  • UNSPSC # 46182402
Through Body Solenoid Valve, 24VAC For Use With Wash Fountains close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.31 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multi-Fount™ Sinks

• 1/2" NPT inlet and 1-1/2" drain connections Flow rate: 0.5 gpm Working pressure: 20 to 80 psi
Accommodate multiple users in the space of a single-head sink; spray heads are individually controlled by separate infrared sensors. Solid Terreon® surface is chemical-, stain-, burn-, and impact-resistant; easily repaired. Empire gray color. With 304 stainless steel pedestal frame and access panels. 24VAC.
ADA compliant; cUPC® Certified. Meet GREENGUARD Certification for indoor air quality.

View More

Technical Specs

  • Item Through Body Solenoid Valve, 24VAC
  • For Use With Wash Fountains
  • Includes Valve Body Manifold, Diaphragm, Armature Valve, Spring Valve, Housing Armature, Clamp Housing Armature, Coil Solenoid Valve, Screw 8-16 x 5/8" PN, O-Ring (-013) .426ID, Flow Control- .5 GPM
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.