Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BRADLEY

Terreon® Wall Bathroom Sink System Without Faucet, 55" x 21-5/8" Bowl Size

  • Item # 48NU25
  • My Part #
  • Mfr. Model # S93-730
  • Catalog Page # N/A
  • UNSPSC # 30181504
Terreon® Wall Bathroom Sink System Without Faucet, 55" x 21-5/8" Bowl Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,239.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 170.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bradley® Express® bathroom sink system features a single bowl, multiuser design and an innovative mounting plate that makes it easy for you to install the unit in retrofit or new construction. The easy-to-clean bowl has a seamless design to help reduce mold and delamination. Bowl is Terreon® construction, a densified solid surface material made from a burn-, chemical-, impact-, and stain-resistant polyester resin. You can repair minor surface damage with an every day cleanser or use a fine grit abrasive. The water supply, valving, and waste assembly are hidden within a high-impact, vandal-resistant trap cover enclosure.

View More

Technical Specs

  • Item Bathroom Sink System
  • With Faucet / Without Faucet Without Faucet
  • Body Material Terreon(R)
  • Mounting Type Wall
  • Color Sand
  • Overall Length 30"
  • Overall Width 66"
  • Overall Height 27"
  • Bowl Size 55" x 21-5/8"
  • Bowl Depth 4-3/8"
  • ADA Compliant Yes
  • Back Splash Yes
  • Bowl Shape Rectangular
  • Back Splash Height 2-1/2"
  • Side Splash No
  • Number of Stations 2
  • Drain Opening 1-1/2"
  • Number of Holes 2
  • Includes TMA Mixing Assembly, Individual Chrome Plated Waste Assembly, Coal Trap Cover
  • Manufacturers Warranty Length 1 yr. Limited Warranty
  • Standards UPC, TAS, NSF, HILC
  • Commercial / Residential Commercial
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.