ST
BRADLEY

Showerhead,Plastic,SpinTech w/Elbow

  • Item # 8MVT7
  • My Part #
  • Mfr. Model # S24-194
  • Catalog Page # N/A
  • UNSPSC # 40141703
Showerhead,Plastic,SpinTech w/Elbow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.89 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Spinning technology distributes water evenly to create a thorough spray pattern in the BRADLEY® showerhead retrofit kit. Contoured shape and integral flow control provides fast and focused washdown, minimum of 20 gpm. Self-draining design eliminates the risk of bacteria growth in your pipes. Eco-friendly showerheads use 66% less water than older models. Smaller profile reduces the risk of damage in busy environments and minimizes footprint in your facility. Kit can be used on any existing BRADLEY shower. Kit consists of a corrosion-resistant ABS plastic showerhead and a 1"-dia. 90° elbow.

View More

Technical Specs

  • Item ABS Plastic Showerhead
  • Includes 1" Diameter 90 Degree Elbow
  • Type SpinTec
  • For Use With Shower
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.