Skip Content

 
BRADLEY

Mixing Valve, Bronze

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Mixing Valve 
  • Body Material Bronze 
  • Max. Pressure 125 psi 
Flow Rate
Please Select
Inlet Type
Please Select
Outlet Type
Please Select
Inlet Size
Please Select
Outlet Size
Please Select
Temp. Range
Please Select
Overall Height
Please Select
Overall Width
Please Select

Your Filters:

Clear All
SG_Brand
  • BRADLEY 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Flow Rate
Inlet Type
Outlet Type
Inlet Size
Outlet Size
Temp. Range
Overall Height
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
S59-4008
0.5 to 8 gpm
MNPT
MNPT
1/2"
1/2"
95 Degrees to 115 Degrees F
4-5/8"
6-1/8"

$193.00 / each

Enter location to check availability
Catalog Page #  NA

Price $193.00 / each

Technical Specs

  • Item Mixing Valve
  • Body Material Bronze
  • Flow Rate 0.5 to 8 gpm
  • Inlet Type MNPT
  • Outlet Type MNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Temp. Range 95 Degrees to 115 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 4-5/8"
  • Overall Width 6-1/8"
S19-2100
26 gpm
FNPT
FNPT
3/4"
1"
65 Degrees to 95 Degrees F
22-3/4"
5-1/8"

$1,252.00 / each

Enter location to check availability
Catalog Page #  2228 

Price $1,252.00 / each

Technical Specs

  • Item Mixing Valve
  • Body Material Bronze
  • Flow Rate 26 gpm
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 1"
  • Temp. Range 65 Degrees to 95 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 22-3/4"
  • Overall Width 5-1/8"
S19-2200
54 gpm
FNPT
FNPT
1"
1-1/4"
65 Degrees to 95 Degrees F
26-3/4"
6-1/4"

$2,440.00 / each

Enter location to check availability
Catalog Page #  2228 

Price $2,440.00 / each

Technical Specs

  • Item Mixing Valve
  • Body Material Bronze
  • Flow Rate 54 gpm
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1-1/4"
  • Temp. Range 65 Degrees to 95 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 26-3/4"
  • Overall Width 6-1/4"
S19-2000
7 gpm
NPT
NPT
1/2"
1/2"
65 Degrees to 95 Degrees F
8-3/8"
5-1/2"

$838.50 / each

Enter location to check availability
Catalog Page #  2228 

Price $838.50 / each

Technical Specs

  • Item Mixing Valve
  • Body Material Bronze
  • Flow Rate 7 gpm
  • Inlet Type NPT
  • Outlet Type NPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Temp. Range 65 Degrees to 95 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 8-3/8"
  • Overall Width 5-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More