Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRADLEY

120VAC Heating Jacket, Yellow

  • Item# 9UE13
  • Mfr. Model# S19-788HR
  • Catalog Page# N/A
  • UNSPSC# 46181810
120VAC Heating Jacket, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,263.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BRADLEY® 15-gal. heater jacket assembly is insulated and thermostatically controls water in weather conditions down to -10°F (-23°C). Uses a standard 120VAC grounded power cord. Unit operates by activating the large, highly visible, push handle. Heater Jacket is made of highly visible yellow 200 Denier foam-backed nylon oxford with clear vinyl pocket for electrical connections.

View More

Technical Specs

  • Item Heating Jacket
  • For Use With MFR. NO S19-788H
  • Voltage 120VAC
  • Temp. Control Maintains Eye Wash Temperatures of 75 to 90 Degrees F in conditions down to -10 Degrees F
  • Material 200 Denier Foam-Backed Nylon With Clear Vinyl Pocket
  • Color Yellow
  • Standards ANSI Z358.1-2009
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.