Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
BRADLEY

Heated Eye Wash Station, 10.0 gal. Eye Wash Tank Capacity, Pop Off Covers

  • Item # 3KNU8
  • Mfr. Model # S19-690H
  • Catalog Page # 1899
  • UNSPSC # 46181810
Heated Eye Wash Station, 10.0 gal. Eye Wash Tank Capacity, Pop Off Covers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2,413.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BRADLEY® 10-gal. portable heated eye wash station provides instant relief in emergencies when a plumbed water supply is unavailable. Stainless steel tank has pressure gauge and automatic relief valve to prevent over-pressurization. All metal parts are chrome-plated. Twin brass spray heads have automatic, soft-flow control and stay-open valve. Push handle starts flow. Operates by squeeze handle. Flow rate at 30 psi is 0.4 gpm for eye washes.

View More

Technical Specs

  • Item Heated Eye Wash Station
  • Eye Wash Tank Capacity 10.0 gal.
  • Tank Material Stainless Steel
  • Height 37-5/8"
  • Diameter 14"
  • Ball Valve Type 1/2" IPS Chrome Plated Brass
  • Pressure Port Tire Filler (Clean Air) and Pressure Relief
  • Head Dia. 1"
  • Flow Rate 0.4 gpm
  • Covers Pop Off
  • Weight Empty 32 lb.
  • Weight Full 95 lb.
  • Standards ANSI Z358.1-2014
  • Includes 510-Watt 120VAC Heating Jacket, Inspection Tag, Sign and Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.