Skip Content

DV
BRADLEY

Heat Traced Shower with Eye/Face Wash, Floor Mount, No Bowl, Unassembled

  • Item # 4R969
  • My Part #
  • Mfr. Model # S19-300T
  • Catalog Page # 1853
  • UNSPSC # 46182401
Heat-Trace Shower with Face/Eyewash close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a shower temperature control thermostat, a freeze protection valve, and a power indicator light, this explosionproof station is protected from freezing temperatures to -50°F.

View More

Technical Specs

  • Item Heat Traced Shower with Eye/Face Wash
  • Pipe Material Galvanized Steel
  • Eye Wash Bowl Material No Bowl
  • Shower Head Material Plastic
  • Color Yellow
  • Width 37-3/4"
  • Height 95"
  • Head Dia. 3-1/10"
  • Bowl Dia. No Bowl
  • Eye Wash Activates By Flag Push Handle
  • Eye Wash Handle Material PVC
  • Shower Handle Length 27"
  • Temp. Control Opens At 64 Degrees F And Closes At 54 Degrees F
  • Electrical Ratings Class 1, Div. 2, B, C, D
  • Eye Wash and Shower Mounting Floor
  • Standards ANSI Z358.1-2014
  • Assembled/Unassembled Unassembled
  • Eye Wash Covering No
  • ANSI Compliant Yes
  • Heat Traced Yes
  • Includes Twin Perforated Disc ABS Spray Heads
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products