Skip Content

C3
BRADLEY

Eyewash, Pedestal Mount, Push Handle, Unassembled, Stainless Steel

  • Item # 6DGY7
  • My Part #
  • Mfr. Model # S19214B
  • Catalog Page # 1852
  • UNSPSC # 46181810
Eyewash Station,Pedestal Mnt,SS,15-1/2 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $440.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BRADLEY® Halo™ pedestal-mount eye wash station is perfect for eyes-only flushing. Provides effective washdown protection for emergency eye relief. Pedestal-mount, barrier-free design is fully accessible to people with physical disabilities. Innovative, self-draining style helps reduce the risk of bacteria growth when the unit is not in use. Galvanized steel supply and waste pipes protected with safety yellow coating. Hinged dust cover caps keep dust off the water spouts. Universal identification sign and inspection tag included. Stainless steel bowl.

View More

Technical Specs

  • Item Eyewash
  • Eye Wash and Shower Mounting Pedestal
  • Eye Wash Bowl Material Stainless Steel
  • Spray Head Material ABS Plastic
  • Eye Wash Activates By Push Handle
  • Eye Wash Covering No
  • Assembled/Unassembled Unassembled
  • ADA Compliance No
  • ANSI Compliant Yes
  • Color Yellow
  • Eye Wash Handle Material Stainless Steel
  • Valve Material Chrome Plated Brass
  • Fitting Material Chrome Plated Brass
  • Pipe Material Galvanized Steel w/Safety Yellow Coating
  • Fitting Size 1/2" NPT Female
  • Head Dia. 1-1/2"
  • Bowl Dia. 13"
  • Width 15-1/2"
  • Depth 10-3/4"
  • Height 41-1/2"
  • Standards ANSI Z358.1-2014, EN 15154-2
  • Includes High Visibility Safety Sign, Inspection Tags
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.