Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRADLEY

Eyewash Station w/Cover, Wall, SS, 15-1/2 W

  • Item# 4T010
  • Mfr. Model# S19-220DC
  • Catalog Page# 2226
  • UNSPSC# 46181810
Eyewash Station w/Cover,Wall,SS,15-1/2 W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $553.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a stay-open ball valve, this station is designed with a 10"-dia. eyewash bowl and a PVC push handle.

View More

Technical Specs

  • Item Eyewash Station
  • Number of Heads 2
  • ADA Compliant No
  • Mounting Wall
  • Color Silver
  • Eyewash Bowl Material Stainless Steel
  • Eye Wash Activates By Flag Push Handle
  • Eye Wash Handle Material Stainless Steel
  • Valve Material Chrome Plated Brass
  • Fitting Material Chrome Plated Brass
  • Pipe Material Galvanized Steel w/Safety Yellow Coating
  • Fitting Size 1/2" NPT Female
  • Head Dia. 1-1/2"
  • Bowl Dia. 10"
  • Width 15-1/2"
  • Depth 13-1/4"
  • Height 14-5/8"
  • Standards ANSI Z358.1-2014
  • Includes Stainless Steel Dust Cover, Identification Sign and Inspection Tag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.