Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BRADLEY

Eyewash, Pedestal Mount, Push Handle, Unassembled, Plastic

  • Item# 4R961
  • Mfr. Model# S19-210
  • Catalog Page# 1901
  • UNSPSC# 46181810
Eyewash, Pedestal Mount, Push Handle, Unassembled, Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $429.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Push handle allows easy operation. Unit includes bowl with twin chrome-plated brass sprayheads, and stay-open ball valve.

View More

Technical Specs

  • Item Eyewash
  • Eye Wash and Shower Mounting Pedestal
  • Eye Wash Bowl Material Plastic
  • Spray Head Material Chrome Plated Brass
  • Eye Wash Activates By Push Handle
  • Eye Wash Covering No
  • Assembled/Unassembled Unassembled
  • ADA Compliance No
  • ANSI Compliant Yes
  • Number of Heads 2
  • Color Yellow
  • Eye Wash Handle Material Stainless Steel
  • Valve Material Chrome Plated Brass
  • Fitting Material Chrome Plated Brass
  • Pipe Material Galvanized Steel w/Safety Yellow Coating
  • Fitting Size 1/2" NPT Female
  • Head Dia. 1-1/2"
  • Bowl Dia. 10"
  • Width 15-1/2"
  • Depth 10"
  • Height 41-1/2"
  • Standards ANSI Z358.1-2014
  • Includes Pop Off Dust Covers, Hi-Visibility Identification Sign and Inspection Tag, Adapters 55/64" x 27 Thread (Female), 13/16" x 27 Thread (Male) and 15/16" x 27 Thread (Male)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.