Skip Content

ST
BRADLEY

Eyewash, Deck Mount, Push Handle, Left Hand, Assembled, No Bowl

  • Item # 3DUT5
  • My Part #
  • Mfr. Model # S19-270BL
  • Catalog Page # 1851
  • Catalog Group # H3380
  • UNSPSC # 46181810
Eyewash,Deck Mount,Left Hand,SS,17-3/8 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $356.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This unit features ABS plastic sprayheads. Mount it on a counter, near the sink.

View More

Technical Specs

  • Item Eyewash
  • Eye Wash and Shower Mounting Deck
  • Eye Wash Bowl Material No Bowl
  • Spray Head Material Chrome Plated Brass
  • Eye Wash Activates By Push Handle, Left Hand
  • Eye Wash Covering No
  • Assembled/Unassembled Assembled
  • ADA Compliance No
  • ANSI Compliant Yes
  • Number of Heads 2
  • Color Silver
  • Eye Wash Handle Material Stainless Steel
  • Valve Material Chrome Plated Brass
  • Fitting Material Chrome Plated Brass
  • Pipe Material Galvanized Steel w/Safety Yellow Coating
  • Fitting Size 1/2" NPT Female
  • Head Dia. 1-1/2"
  • Width 17-3/8"
  • Depth 8-5/8"
  • Height 13-1/8"
  • Standards ANSI Z358.1-2014
  • Includes Identification Sign and Inspection Tag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.