Skip Content

ST
BRADLEY

Eye/Face Wash, Wall Mount, Push Handle, Assembled, Stainless Steel

  • Item # 6DGY1
  • My Part #
  • Mfr. Model # S19224DCFW
  • Catalog Page # 1852
  • UNSPSC # 46181810
Eyewash Station w/Cover,Wall,SS,15-1/2 W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $593.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a variety of impressive and exclusive features, the BRADLEY® Halo eye/face wash station is one of the best on the market! The self-draining aqua duct removes standing water from the spray head, reducing the risk of contaminated stagnant water. Separate supply and waste pipes prevent cross-contamination from the clean inlet and waste water. (Design meets U.S. and European plumbing requirements.) Galvanized steel supply and waste pipes are protected with BRADTECT® safety yellow coating. The integral strainer reduces debris in the water and prevents clogging. To replace strainer, simply unscrew the cap at the end of the spray head. Extra-large stainless steel bowl with contoured shape systematically funnels water into the drain and keeps water contained. Dust cover provides added protection and keeps unit clean and ready for emergency situations. Dust cover caps are hinged for a secure hold. Barrier-free design makes this wall-mount eye/face wash fully wheelchair accessible. Universal identification sign and inspection tag included.

View More

Technical Specs

  • Item Eye/Face Wash
  • Eye Wash and Shower Mounting Wall
  • Eye Wash Bowl Material Stainless Steel
  • Spray Head Material ABS Plastic
  • Eye Wash Activates By Push Handle
  • Eye Wash Covering Yes
  • Assembled/Unassembled Assembled
  • ADA Compliance No
  • ANSI Compliant Yes
  • Color Yellow
  • Eye Wash Handle Material Stainless Steel
  • Valve Material Chrome Plated Brass
  • Fitting Material Chrome Plated Brass
  • Pipe Material Galvanized Steel w/Safety Yellow Coating
  • Fitting Size 1/2" NPT Female
  • Head Dia. 1-1/2"
  • Bowl Dia. 13"
  • Width 15-1/2"
  • Depth 13-1/4"
  • Height 14-5/8"
  • Standards ANSI Z358.1-2014, EN 15154-2
  • Includes Stainless Steel Dust Cover, Identification Sign and Inspection Tag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.