Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Emergency Shower, Horizontal, 20 gpm

  • Item# 4R951
  • Mfr. Model# S19-120A
  • Catalog Page# 2224
  • UNSPSC# 46182401
Emergency Shower,Horizontal,20 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $308.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a stainless steel shroud, this emergency drench shower is designed to rinse the entire body. The compact showerhead is activated with a stainless steel triangular pull rod. An identification sign and inspection tag are included.

View More

Technical Specs

  • Item Emergency Shower
  • Mounting Horizontal
  • Shower Head Material Plastic
  • Head Dia. 10-3/4"
  • Shower Head Activates By Pull Rod
  • Flow Rate 20 gpm
  • Ball Valve Type 1" NPT Brass Stay Open
  • Handle Material Stainless Steel
  • Handle Length 25-1/2"
  • Fitting Size 1" NPT
  • Pipe Material Galvanized Steel
  • Pipe Dimensions 12"L x 1" Dia.
  • Standards ANSI Z358.1-2009
  • Includes Sign, Inspection Tag and Instruction Booklet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.