Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRADLEY

Heat-Trace Shower with Face/Eyewash

  • Item# 9AD94
  • Mfr. Model# S19-300B109439
  • Catalog Page# N/A
  • UNSPSC# 46182401
Heat-Trace Shower with Face/Eyewash close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,596.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 100.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Install an economical BRADLEY® heat-traced combination shower unit in areas where temperatures fall below freezing. Galvanized steel unit is encased in a removable, yellow UV-stabilized ABS plastic shell. Comes with 10"-dia., impact-resistant plastic shower head, stainless steel pull rod, heat-traced cable, freeze protection valve, junction box, and thermostat. Heat-traced cable wraps around pipe and is protected with 3/4" polyethylene, vertical semi-slit pipe insulation. Eye wash is activated by stainless steel push. Bottom water supply. Requires 120VAC.

View More

Technical Specs

  • Item Heat Traced Shower with Face/Eyewash
  • Pipe Material Galvanized Steel
  • Shower Head Material Plastic
  • Width 40"
  • Height 96"
  • Head Dia. 3-1/10"
  • Eye Wash Activates By Flag Push Handle
  • Eye Wash Handle Material Stainless Steel
  • Shower Handle Length 34-7/8"
  • Temp. Control Opens At 64 Degrees F And Closes At 54 Degrees F
  • Electrical Ratings Class 1, Div. 2, B, C, D
  • Standards ANSI Z358.1-2009
  • Includes Twin Perforated Disc ABS Spray Heads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.