Skip Content

WV
BRADLEY

29 x 6 x 35-7/8 Satin Stainless Steel Swing-up Grab Bar, Stainless Steel

  • Item # 29RU64
  • My Part #
  • Mfr. Model # 8370-101000
  • Catalog Page # N/A
  • UNSPSC # 42211608
Swing-up Grab Bar, Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Swing-up Grab Bar
  • Color Stainless Steel
  • Material Stainless Steel
  • Finish Satin
  • Mounting Surface Mounted
  • Capacity 250 lb.
  • Length (In.) 29
  • Width (In.) 6
  • Height (In.) 35-7/8
  • Dia. (In.) 1-1/4
  • Standards ANSI A117.1
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.