TP
BRADLEY

27"H 2-Person Wash Fountain, Infrared Sensor Operation Type

  • Item # 447J91
  • My Part #
  • Mfr. Model # S93-759
  • Catalog Page # N/A
  • UNSPSC # 0
27"H 2-Person Wash Fountain, Infrared Sensor Operation Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6,991.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 241.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Innovative washbars for this BRADLEY wash fountain feature touch-free activation and provide users soap, water, and a hand dryer without leaving the hand washing station. Blue LED lights and icons on each washbar’s top surface easily indicate the 3 functions. The blue LED light changes to green to indicate which function is in use. Sensor design eliminates the simultaneous activation of nearby functions, and the sensors are unaffected by low light or varying skin tones. Smart technology eases maintenance of the wash fountain and allows easy customization of each function.

View More

Technical Specs

  • Item Wash Fountain
  • Type Two Station Sink
  • Material of Construction Terreon Solid Surface
  • Color Pebble Beach
  • Operation Type Infrared Sensor
  • People Served 2
  • Operating PSI Range 20 to 80
  • Flow Rate (GPM) 0.35
  • Water Connection (In.) 1/2
  • Connection Drain (In.) 1-1/2
  • Drain Type P-Trap
  • Voltage Type 120VAC
  • Overall Length (In.) 63
  • Overall Width (In.) 26
  • Overall Height (In.) 27
  • Basin Height (In.) 8-1/8
  • Basin Depth (In.) 11-1/2
  • ADA Compliant Yes
  • Compliance ADA
  • Standards UPC, cUPC, TAS, CSA B45.5/IAPMO Z124, NSF/ANSI 372, IGC 127-2014
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


  • This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.