Skip Content

TP
BRADLEY

20-3/4"H 1-Person Hand Washing Station, Infrared Operation Type

  • Item # 40D487
  • My Part #
  • Mfr. Model # S93-745
  • Catalog Page # N/A
  • UNSPSC # 30181504
Hand Washing Station,White Sand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,478.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 130.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advocate™ Lavatory Systems

• 3/8" NPT inlet and 1-1/2" drain connections Flow rate: 0.38 gpm ADA compliant
Innovative design allows user to access soap, water, and hand dryer without leaving the hand-washing station. Helps reduce soap or water from dripping on the floor to ease cleaning and to reduce slip hazards. Feature large-capacity infrared soap dispenser and dual-sided hand dryer. Burn-, chemical-, impact- and stain-resistant Terreon® surface is easily repaired with an everyday cleanser or fine-grit abrasive.

View More

Technical Specs

  • Item Hand Washing Station
  • Material of Construction Terreon Solid Surface
  • Color White Sand
  • Operation Type Infrared
  • People Served 1
  • Operating PSI Range 40-100
  • Flow Rate (GPM) 0.18
  • Water Connection (In.) 1/2 NPT
  • Connection Drain (In.) 1-1/2
  • Drain Type Wall Outlet
  • Voltage Type 120/24 VAC
  • Overall Length (In.) 30
  • Overall Width (In.) 22-3/4
  • Overall Height (In.) 20-3/4
  • Basin Height (In.) 34
  • Basin Depth (In.) 4-1/2
  • ADA Compliant Yes
  • Standards Certified to US and Canadian Standardsthrough the Canadian Standards Association CSA B45, ASME A112.18.1-2011/CSAB 125.1-11 Terreon and TerreonRE are certified by NAHB to meet ANSI Z124.3, Z124.6 and ANSI/ICPA SS-1-2001. Hand dryer is UL listed.
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.