Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BRAD HARRISON

Extension Cordset, End 1 Number of Pins: 8, End 2 Gender and Plug End: Male Straight

  • Item # 2ENW2
  • Mfr. Model # 228020A01F060
  • Catalog Page # N/A
  • UNSPSC # 39121550
Extension Cordset, End 1 Number of Pins: 8, End 2 Gender and Plug End: Male Straight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $142.50 / each
Get This Price

$109.35

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This sensor cordset is designed to offer a quick alternative to hardwiring sensors and switches. It features gold over nickel-plated contacts, and connects to proximity, pressure, and limit switches, rectangular photoelectric sensors, fractional HP motors, and modular-control pressure switches.

View More

Technical Specs

  • Item Extension Cordset
  • End 1 Number of Pins 8
  • End 1 Gender and Plug End Female Straight
  • End 2 Gender and Plug End Male Straight
  • End 1 Keyway Single
  • Cable Length 6 ft.
  • Jacket Color Yellow
  • Number of Conductors 8
  • End 1 Connection Type Receptacle
  • End 2 Connection Type Plug
  • End 2 Number of Pins 8
  • End 2 Thread 1-16
  • End 2 Keyway Single
  • Max. Voltage 600VAC/DC
  • Features Patented Quad Beam(TM) Contact Provides High Reliability and Low Resistance
  • Max. Amps 7
  • Wire Size 16 AWG
  • Jacket Material PVC
  • NEMA Rating 6P
  • IP Rating 67,68
  • Temp. Range -4 Degrees to 221 Degrees F
  • Standards UL Listed, CSA Certified
  • End 1 Thread 1-16
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.