Skip Content
NC
BRAD HARRISON

Cordset, End 1 Number of Pins: 3, End 2 Gender and Plug End: Bare Wire, End 1 Keyway: Single

  • Item # 2EPL9
  • My Part #
  • Mfr. Model # 803001A09M100
  • Catalog Page # N/A
  • UNSPSC # 39121550
Cordset,3 Pin,Receptacle,Female close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.69 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This sensor cordset is designed to offer a quick alternative to hardwiring sensors and switches. It features gold over nickel-plated contacts, and connects to proximity, pressure, and limit switches, rectangular photoelectric sensors, fractional HP motors, and modular-control pressure switches.

View More

Technical Specs

  • Item Cordset
  • End 1 Number of Pins 3
  • End 1 Gender and Plug End Female Right Angle
  • End 2 Gender and Plug End Bare Wire
  • End 1 Keyway Single
  • Cable Length 10m
  • Jacket Color Yellow
  • Number of Conductors 3
  • End 1 Connection Type Receptacle
  • End 2 Connection Type Bare Wire
  • Max. Voltage 250VAC/DC
  • Features Highly Reliable Low Resistance Contact Design with Gold over Nickel Plating
  • Max. Amps 4
  • Wire Size 22 AWG
  • Jacket Material PVC
  • NEMA Rating 6P
  • IP Rating 67,68
  • Temp. Range -4 Degrees to 221 Degrees F
  • Standards UL Listed, CSA Certified
  • End 1 Thread M12
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.