Skip Content

DV
BRACKETRON

Tablet Mount,Adjustable,6 in.

  • Item # 39CJ92
  • My Part #
  • Mfr. Model # UCH373BX
  • Catalog Page # N/A
  • UNSPSC # 43211509
Tablet Mount,Adjustable,6 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tablet Mount
  • Type Adjustable
  • Color Black
  • Length 6"
  • Material Plastic
  • Holds Most Electronic Devices, Smartphones, Tablets, etc.
  • Includes Storage Compartment for Other Devices
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.