Navigation Menu New

Access My Account, Order History, Lists and more here.

52YG10 BT16572 UNSPSC # 23171901

Electronics Holder, Black, 8-3/4"L, Plastic

  • Item # 52YG10
  • Mfr. Model # BT16572
  • UNSPSC # 23171901
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electronics Holder, Black, 8-3/4"L, Plastic

  • Item # 52YG10
  • Mfr. Model # BT16572
  • UNSPSC # 23171901
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Electronics Holder
  • Type Hard Surface
  • Color Black
  • Length 8 3/4 in
  • Range 8 in to 13 in
  • Voltage 12V DC
  • Material Plastic
  • Holds Most Electronic Devices, Smartphones, Tablets
  • For Use With Automobiles
  • Includes Suction Cup, Hook-and-Loop Mounts
  • Package Quantity 2

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top