Navigation Menu New

Access My Account, Order History, Lists and more here.

52YF50 BT16512 UNSPSC # 23171901

Electronics Holder, Black, 4" L, Plastic

  • Item # 52YF50
  • Mfr. Model # BT16512
  • UNSPSC # 23171901
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electronics Holder, Black, 4" L, Plastic

  • Item # 52YF50
  • Mfr. Model # BT16512
  • UNSPSC # 23171901
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Electronics Holder
  • Type Hard Surface
  • Color Black
  • Length 4 in
  • Material Plastic
  • Holds Most Electronic Devices, Smartphones, Tablets
  • For Use With Automobiles
  • Includes Dash Mount
  • Package Quantity 3

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
  • This item is restricted in certain states. View all states.
Back to Top