Navigation Menu New

Access My Account, Order History, Lists and more here.

39CK18 PHV202BL UNSPSC # 23171901

Electronics Holder, Standard, 8in.

  • Item # 39CK18
  • Mfr. Model # PHV202BL
  • UNSPSC # 23171901
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electronics Holder, Standard, 8in.

  • Item # 39CK18
  • Mfr. Model # PHV202BL
  • UNSPSC # 23171901
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Electronics Holder
  • Type Standard
  • Color Black
  • Length 8 in
  • Material Plastic
  • Holds Most Electronic Devices, Smartphones, Tablets, etc.
  • Includes Adjustable Rotating Air Vent Mount
  • Package Quantity 1
Back to Top