Skip Content

DV
BRACKETRON

Electronics Holder,Dash Mount,9-1/2in.

  • Item # 39CK03
  • My Part #
  • Mfr. Model # IPM228BL
  • Catalog Page # N/A
  • UNSPSC # 23171901
Electronics Holder,Dash Mount,9-1/2in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electronics Holder
  • Type Window/Dash Mount
  • Color Black
  • Length 9-1/2"
  • Material Plastic
  • Holds Most Electronic Devices, Smartphones, Tablets, etc.
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.