Navigation Menu New

Access My Account, Order History, Lists and more here.

39CK11 PHV200BL UNSPSC # 40101503

Adjustable Rotating Air Vent Mount, 9 in.

  • Item # 39CK11
  • Mfr. Model # PHV200BL
  • UNSPSC # 40101503
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Adjustable Rotating Air Vent Mount, 9 in.

  • Item # 39CK11
  • Mfr. Model # PHV200BL
  • UNSPSC # 40101503
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Adjustable Rotating Air Vent Mount
  • Type GPS Holder
  • Color Black
  • Length 9 in
  • Material Plastic
  • Holds Most Electronic Devices, Smartphones, Tablets, etc.
  • Includes Standard Air Vent Mount
  • Package Quantity 1
Back to Top