Navigation Menu New

Access My Account, Order History, Lists and more here.

483T07 869-6081 UNSPSC # 46181704

BR5

Yellow Fire Helmet, Shell Material: Kevlar(R) Composite, Ratchet Suspension, Fits Hat Size: One Size

  • Item # 483T07
  • Mfr. Model # 869-6081
  • UNSPSC # 46181704
  • Catalog Group # J7495
  • Catalog Page # N/A
Country of Origin New Zealand. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

BR5

Yellow Fire Helmet, Shell Material: Kevlar(R) Composite, Ratchet Suspension, Fits Hat Size: One Size

  • Item # 483T07
  • Mfr. Model # 869-6081
  • UNSPSC # 46181704
  • Catalog Group # J7495
  • Catalog Page # N/A
Country of Origin New Zealand. Country of Origin is subject to change.

Technical Specs

  • Item Fire Helmet
  • Style Modern
  • Color Yellow
  • Shell Material Kevlar(R) Composite
  • Fits Hat Size One Size Fits Most
  • Chin Strap Adjustable 2-Point
  • Suspension Ratchet
  • Includes ESS Goggle Mounts
  • Standards ANSI/ISEA Z89.1-2009

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top