Skip Content

DG
BOX ENCLOSURES

Sealing Kit, Polyurethane Foam, Black Finish, For Use With: B3 Aluminum Enclosures, 1 EA

  • Item # 1HBD7
  • My Part #
  • Mfr. Model # SK3
  • Catalog Page # N/A
  • UNSPSC # 39121301
Sealing Kit,Nema4X,1.77 x 4.27 x 0.07 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

A mounting flange from BOX® Enclosures is designed for use with aluminum enclosures.

View More

Technical Specs

  • Item Sealing Kit
  • Material Polyurethane Foam
  • Finish Black
  • For Use With B3 Aluminum Enclosures
  • Sub-Category Mounting Accessories
  • NEMA Enclosure Type 4X
  • Height 1.77"
  • Length 4.27"
  • Width 0.07"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.