Skip Content

DG
BOX ENCLOSURES

Polycarbonate Enclosure, NEMA Rating: 4X, 4.92" x 3.36" x 3.36"

  • Item # 4GXW5
  • My Part #
  • Mfr. Model # BEN-40PCBK
  • Catalog Page # N/A
  • UNSPSC # 39121301
Enclosure,3-23/64 In. W,3-23/64 In. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Enclosure
  • Basic Material Nonmetallic
  • NEMA Rating 4X
  • Height 4.92"
  • Width 3.36"
  • Depth 3.36"
  • IP Rating 65
  • Color Black
  • Gasket Silicone
  • Knockouts No
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products