Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BOX ENCLOSURES

Mounting Flange, Aluminum, Black Anodized Finish, For Use With: Aluminum Enclosures, 2 PK

  • Item # 1HBD4
  • My Part #
  • Mfr. Model # MF80-BK
  • Catalog Page # N/A
  • UNSPSC # 39121301
Mounting Flange, Aluminum, Black Anodized Finish, For Use With: Aluminum Enclosures, 2 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

A mounting flange from BOX® Enclosures is designed for use with aluminum enclosures.

View More

Technical Specs

  • Item Mounting Flange
  • Material Aluminum
  • Finish Black Anodized
  • For Use With Aluminum Enclosures
  • Sub-Category Mounting Accessories
  • Height 0.60"
  • Length 0.70"
  • Width 3.15"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.