Skip Content

NC
BOWMAN MFG CO

Respiratory Hygiene Station, Number of Compartments 3, Fauxwood Cherry ABS Plastic

  • Item # 34GF59
  • My Part #
  • Mfr. Model # RS001-0233
  • Catalog Page # N/A
  • UNSPSC # 42132201
Respiratory Hygiene Station,10-1/2inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $205.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bowman® Signature Series Respiratory Hygiene Station holds2 boxes of face masks, 1-2 boxes of facial tissue, and 1 hand sanitizer bottle or hand sanitizing wipe canister. Optional sign holder (No. 34GF32 or 34GF33) sold separately. Features keyholes for wall mounting or can sit on counter or mount to a floor stand.

• Cherry Fauxwood
• ABS plastic

View More

Technical Specs

  • Item Respiratory Hygiene Station
  • Overall Height 10-1/2"
  • Overall Width 17-29/32"
  • Overall Depth 4-29/64"
  • Number of Compartments 3
  • Mounting Style Wall, Floor Stand, Counter
  • Dispenses Face Masks, Tissues, Hand Sanitizer
  • Material ABS Plastic
  • Color Fauxwood Cherry
  • Compartment Size Wipe 3-29/32"W x 3-29/32"D, Face Mask 7-3/4"W x 9-1/4"H x 4-1/4"D, Tissue 5-1/2"W x 9-1/4"H x 4-1/4"D
  • Includes Hygiene Station
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.