Skip Content

C3
BOWMAN MFG CO

Protection System, Number of Compartments 7, Clear ABS Plastic

  • Item # 34GF49
  • My Part #
  • Mfr. Model # PS016-0111
  • Catalog Page # N/A
  • UNSPSC # 42132201
Protection System,Clear,26-5/8inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $367.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Protection System from Bowman® Dispensers holds a variety of gowns, 3 boxes of gloves, 1 box of earloop face masks, 1 box of shield-style face masks, and a variety of medical supplies in built-in storage area.

• Keyholes for wall mounting and door hanger cut out
• Clear PETG plastic

View More

Technical Specs

  • Item Protection System
  • Overall Height 26-5/8"
  • Overall Width 23-3/8"
  • Overall Depth 4-3/4"
  • Number of Compartments 7
  • Mounting Style Wall, Door Hanger
  • Dispenses Gowns, Gloves, Earloop Masks, Shield Face Masks, N-95 Face Masks, Medical Supplies
  • Material ABS Plastic
  • Color Clear
  • Compartment Size Gown 14-3/4"W x 15-13/32"H x 4-13/32"D, Face Shield 8-19/30"W x 10"H x 4-13/32"D, Earloop 8"W x 5"H x 4-13/32"D, Glove 11-13/32"W x 5-13/32"H x 4-13/32"D
  • Includes Organizer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.