Skip Content

C3
BOWMAN MFG CO

Infection Prevention Station, Number of Compartments 3, Beige ABS Plastic

  • Item # 34GE33
  • My Part #
  • Mfr. Model # FD-068
  • Catalog Page # N/A
  • UNSPSC # 42132201
Infection Prevention Station, Number of Compartments 3, Beige ABS Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $117.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Infection Prevention Station from Bowman® Dispensers holds 2 boxes of gloves, 1 box of face masks, and 1 hand sanitizer bottle. Features keyholes for wall mounting, but can sit on counter or mount to a floor stand.

• Optional floor stand sold separately.
• Quartz Beige ABS plastic

View More

Technical Specs

  • Item Infection Prevention Station
  • Overall Height 11-5/8"
  • Overall Width 18-1/2"
  • Overall Depth 4-1/2"
  • Number of Compartments 3
  • Mounting Style Wall, Counter, Floor Stand
  • Dispenses Gloves, Face Masks, Hand Sanitizer Bottle or Canister
  • Material ABS Plastic
  • Color Beige
  • Compartment Size Sanitizer 3-5/8"W x 10"H x 4"D, Glove 10-1/16"W x 10"H x 4-1/4"D, Face Mask 4-1/16"W x 10"H x 4-1/4"D
  • Includes Hygiene Station
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.