Skip Content

DV
BOWMAN MFG CO

9-45/64" x 6-13/64" x 10-7/64" PETG Plastic Eye Frame Dispenser, Clear; Holds Box of Eye Frames, Box

  • Item # 34GF39
  • My Part #
  • Mfr. Model # PD002-0111
  • Catalog Page # N/A
  • UNSPSC # 46181801
Eye Frame Dispenser,Clear,PETG Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Eye Frame Dispenser
  • Style Dispenser
  • Color Clear
  • Material PETG Plastic
  • Holds Box of Eye Frames, Box of Eye Shields
  • Height 10-7/64"
  • Width 9-45/64"
  • Depth 6-13/64"
  • Wall Mounting Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms