Navigation Menu New

Access My Account, Order History, Lists and more here.

45UZ71 BD205-0012 UNSPSC # 42132201

Tap image to zoom.

Roll over image to zoom.

Respiratory Hygiene Station, Number of Compartments 3, Beige Steel

  • Item # 45UZ71
  • Mfr. Model # BD205-0012
  • UNSPSC # 42132201
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Respiratory Hygiene Station
  • Overall Height 24 27/64 in
  • Overall Width 22 1/2 in
  • Overall Depth 5 in
  • Number of Compartments 3
  • Mounting Style Counter
  • Dispenses Face Masks, Hand Sanitizer, Tissues
  • Material Steel
  • Color Beige
  • Includes Sign Holder
Back to Top