Navigation Menu New

Access My Account, Order History, Lists and more here.

34GE35 FD-112 UNSPSC # 46182001

Tap image to zoom.

Roll over image to zoom.

Respiratory Hygiene Station, 13 7/8 in Height, 5 1/2 in Length, 19 3/4 in Width, Plastic

  • Item # 34GE35
  • Mfr. Model # FD-112
  • UNSPSC # 46182001
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Disposable mask dispensers sit on table tops or can be wall-mounted to make masks easily accessible to workers and to keep masks clean before use.

Technical Specs

  • Item Respiratory Hygiene Station
  • Height 13 7/8 in
  • Length 5 1/2 in
  • Width 19 3/4 in
  • Material Plastic
  • Storage Type Station
  • Center-to-Center Mounting Hole Spacing 4 1/4 in
  • Color Quartz

Disposable mask dispensers sit on table tops or can be wall-mounted to make masks easily accessible to workers and to keep masks clean before use.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top