Skip Content

DG
EFLARE

40 hr., Amber/Blue

  • Item # 3URZ2
  • My Part #
  • Mfr. Model # 3URZ2
  • Catalog Page # N/A
  • UNSPSC # 46151501
Landing Zone LED Flare Kit,Amber/Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Landing Zone LED Beacon Kit
  • Operating Life 40 hr.
  • LED Color Amber/Blue
  • Shell Color Lime Yellow
  • Number of LEDs 8 per Beacon
  • Flashes per Minute 165 to 185
  • Power Source (2) D Batteries per Beacon (Not Included)
  • Diameter 1-5/8"
  • Height 8"
  • Lens Material Polycarbonate
  • Shell Material ABS Plastic
  • Light Output 15,000 to 25,000 Millicandela
  • Includes (4) Amber Beacons, (1) Blue Beacon, (5) 8" Dia. Rubber Bases, Storage Bag and a Laminated Instruction Card
  • Special Features Impact Resistant, Waterproof, Dustproof, Built-In Belt/Pocket Clip
  • Standards Class I, Division 2/Zone 2 Hazardous Areas
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms