Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
BOUNCE

Dryer Sheets, 15 PK

  • Item# 24L316
  • Mfr. Model# PGC 36000
  • Catalog Page# 1644
  • UNSPSC# 47131811
Dryer Sheets, 15 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $65.30 / pkg. of 15

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dryer Sheets
  • Container Type Box
  • Fragrance Outdoor Fresh
  • Pack Count 25
  • Packs per Case 15
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 183reviewers.
Rated 5 out of 5 by So fresh and crisp! I recently got a dryer and I did not have the opportunity to try those curious dryer sheets. I finally had the chance. I must say that these Bounce dryer sheets are great! My clothes smell so nice, fresh, clean and crisp and they do not have so much wrinkles, compared to before I used them. They came in a very nice sized box, so I have enough for a while! [This review was collected as part of a promotion.] September 28, 2016
Rated 5 out of 5 by Fresh clothes, Fresh house! I definitely give Bounce dryer sheets 5 stars. My clothes smell fresh and my whole house smells fresh too! Every time I pass by my laundry room I smile because it just smells so amazing. My clothes are wrinkle free, and static free. My towels are super soft, after I shower I just stick my face in it and take a huge whiff! Lol ;). Definitely recommend this product it is the absolute best!!! [This review was collected as part of a promotion.] September 27, 2016
Rated 5 out of 5 by LOVE Bounce Outdoor Fresh Dryer Sheets Absolutely love everything about these dryer sheets!!! First, the smell is amazing and it lasts for weeks! I loaned a shirt to a coworker after using these dryer sheets and she couldn't get over how good it smelled and how soft it was. She thought I washed/dried it the night before and couldn't believe it was weeks ago when I used the dryer sheets.The other thing I love is the static control. My husband plays a lot of softball and his uniforms always cling together because of the type of material most of them are made with but that's not the case anymore! So not only does he have uniforms that smell terrific, they don't stick to each other when I try to fold and hang them.The 4-in-1 is no joke! My clothes smell amazing, don't stick together, and aren't wrinkled - even after I forget to take them out of the dryer right away! [This review was collected as part of a promotion.] September 26, 2016
Rated 5 out of 5 by box of Bounce® Outdoor Fresh™ fabric softener dryer sheet Before buying this product you should know bounce is a great product. The 4 in 1 fabric sheets make my clothes fresh and wrinkle free. Not only did it do exactly as promoted, it made my entire house smell fresh and clean as well. It is a great product I am recommending this to everyone. It is a must buy. It really does its job! . My clothes are fresher then ever ! I usually use Downy but I will now be using bounce thank you so much for giving me the opportunity to try this product because I highly recommend it [This review was collected as part of a promotion.] September 23, 2016
Rated 5 out of 5 by Bounce Fabric Softener Dryer Sheets This dryer sheets really work! I'm so happy I've got the opportunity to try them for the first time. I've notice my clothes came out of the dryer with less wrinkles and no static cling. They feel so soft and smell so fresh, I'm definitely going to continue using this product. [This review was collected as part of a promotion.] September 23, 2016
Rated 5 out of 5 by Works on feet My son came home one night and said my feet will probably really stink. I said ok put a dryer sheet in each shoe. He did but his feet where stinking, so I handed him a dryer sheet for both feet and told him to wipe his feet. Lol. He did and believe it or not they didn't stink anymore. I knew they worked in shoes and clothes but not the feet. Love these dryer sheets. [This review was collected as part of a promotion.] September 23, 2016
Rated 5 out of 5 by Absolutely love Bounce!! Bounce has me bouncing for joy!!! I absolutely love Bounce's 4 in 1 Outdoor Fresh fabric softer dryer sheets!! These give my family's clothes that extra fresh kick I was looking for!! And talk about soft, our clothes have never this amazingly comfotable! And to top it off, while doing the laundry they have my whole house smelling wonderful! Another added benifit is that every time I open my closet I get that great long lasting outdoor freshness!! [This review was collected as part of a promotion.] September 23, 2016
Rated 5 out of 5 by Like a party for my nose! This product claims to make clothes smell fresh, provide static control, reduce wrinkles, and make clothes feel super soft. After using it for several weeks with a variety of clothing/towels/linens (there are 9 in our household), I can say that their claims are true. Even my 9 year old son commented on how soft his shirts were. I also was delighted that it even made jeans feel soft. It is definitely an added bonus that my laundry room smells a bit like heaven. My only complaint is that I did find that two were necessary in each load of clothes to get the desired effect. However, the box does plainly say that two may be required for large loads. [This review was collected as part of a promotion.] September 23, 2016
  • 2016-09-28 T18:27:11.614-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_183, tr_183
  • loc_en_US, sid_24L316, prod, sort_default
2 3 4 5... 7next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.