Skip Content
NC
BOSTON GEAR

Standard Cast Iron Indirect Drive Speed Reducer, Single Output, 300 lb. Overhung Load

  • Item # 1L280
  • My Part #
  • Mfr. Model # 715-10-G
  • Catalog Page # 92
  • UNSPSC # 26111503
Speed Reducer,Indirect Drive,,10:1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $676.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Speed Reducer
  • Speed Reducer Type Indirect Drive
  • Shaft Orientation Right Angle
  • Duty Standard
  • Input RPM 1750
  • Nominal Output RPM 175
  • Worm Center Distance 1.54"
  • Overhung Load 300 lb.
  • Nominal Ratio 10:1
  • Max. Input HP 1
  • Max. Output Torque 330.00 in.-lb.
  • Output Torque @ 1/40 HP 3600 in.-lb.
  • Output Torque @ 1 HP 240 in.-lb.
  • Output Torque @ 1.5 HP 320 in.-lb.
  • Number of Stages 1
  • Rotation Forward/Reversible
  • Lubrication Klubersynth UH1 6-460
  • Seal Type Double Lip
  • Bearings Tapered Roller
  • Pinion Material Hardened Steel
  • Gear Type Worm
  • Gear Material Hardened and Ground Steel
  • Worm Gear Material Bronze
  • Housing Material Cast Iron
  • Finish Powdered Epoxy Paint
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Output Shaft Dia. 3/4"
  • Output Shaft Height 1-29/32"
  • Standards AGMA
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.