Skip Content

TP
BOSTON GEAR

Standard Cast Iron C-Face Helical Gear Drive, Single Output, 345 lb. Overhung Load

  • Item # 20JT72
  • My Part #
  • Mfr. Model # RF2030-GRG04A
  • Catalog Page # N/A
  • UNSPSC # 26111503
Helical Gear Drive,140TC/180C,16:1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $708.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Helical Gear Drive
  • Speed Reducer Type C-Face
  • Shaft Orientation Parallel/Inline
  • Duty Standard
  • Input RPM 1750
  • Nominal Output RPM 110
  • Bore Dia. 7/8"
  • Frame 140TC/180C
  • Overhung Load 345 lb.
  • Nominal Ratio 16:1
  • Max. Input HP 3.41
  • Max. Output Torque 1800 in.-lb.
  • Number of Stages 2
  • Rotation Forward/Reversible
  • Mounting Base
  • Lubrication Klubersynth GH 6-460
  • Seal Type Double Lip
  • Bearings Ball
  • Pinion Material Hardened Steel
  • Gear Type Helical
  • Gear Material Hardened and Ground Steel
  • Housing Material Cast Iron
  • Finish Painted Gray
  • Single/Double Output/Universal Single Output
  • Solid/Hollow Output Shaft Solid
  • Output Shaft Dia. 1"
  • Output Shaft Height 3-1/2"
  • Overall Length 12.6"
  • Standards AGMA
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.