Skip Content

 

Speed Reducer, C-Face, Right Angle

8 products found with these common attributes:
  • Brand BOSTON GEAR
  • Speed Reducer Type C-Face
  • Shaft Orientation Right Angle
  • Single/Double Output/Universal Single Output
Narrow your results by
Nominal Output RPM
Please Select
Worm Center Distance
Please Select
Frame
Please Select
Nominal Ratio
Please Select
Max. Output Torque
Please Select
Max. Input HP
Please Select
Bore Dia.
Please Select

Price

More than $5000
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Nominal Output RPM
Worm Center Distance
Frame
Nominal Ratio
Max. Output Torque
Max. Input HP
Bore Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
Standard Cast Iron C-Face Speed Reducer, Single Output, 2400 lb. Overhung Load
RF760-15E-B13-G
116
6.00"
250TC
15:1
9055 in.-lb.
17.8
1-5/8"

$7,282.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $7,282.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Speed Reducer Type C-Face
  • Shaft Orientation Right Angle
  • Nominal Output RPM 116
  • Worm Center Distance 6.00"
  • Frame 250TC
  • Nominal Ratio 15:1
  • Max. Output Torque 9055 in.-lb.
  • Single/Double Output/Universal Single Output
  • Max. Input HP 17.8
  • Bore Dia. 1-5/8"
Standard Cast Iron C-Face Speed Reducer, Single Output, 2400 lb. Overhung Load
RF760-10E-B13-G
175
6.00"
250TC
10:1
8067 in.-lb.
23.8
1-5/8"

$7,282.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $7,282.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Speed Reducer Type C-Face
  • Shaft Orientation Right Angle
  • Nominal Output RPM 175
  • Worm Center Distance 6.00"
  • Frame 250TC
  • Nominal Ratio 10:1
  • Max. Output Torque 8067 in.-lb.
  • Single/Double Output/Universal Single Output
  • Max. Input HP 23.8
  • Bore Dia. 1-5/8"
Standard Cast Iron C-Face Speed Reducer, Single Output, 2200 lb. Overhung Load
RF752-60E-B9-G
29
5.15"
180TC/210C
60:1
7392 in.-lb.
5
1-1/8"

$5,438.00 / each

Enter location to check availability
Catalog Page #  89 

Web Price $5,438.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Speed Reducer Type C-Face
  • Shaft Orientation Right Angle
  • Nominal Output RPM 29
  • Worm Center Distance 5.15"
  • Frame 180TC/210C
  • Nominal Ratio 60:1
  • Max. Output Torque 7392 in.-lb.
  • Single/Double Output/Universal Single Output
  • Max. Input HP 5
  • Bore Dia. 1-1/8"
Standard Cast Iron C-Face Speed Reducer, Single Output, 2400 lb. Overhung Load
RF760-60E-B11-G
29
6.00"
180TC/210C
60:1
8934 in.-lb.
5
1-1/8"

$7,282.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $7,282.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Speed Reducer Type C-Face
  • Shaft Orientation Right Angle
  • Nominal Output RPM 29
  • Worm Center Distance 6.00"
  • Frame 180TC/210C
  • Nominal Ratio 60:1
  • Max. Output Torque 8934 in.-lb.
  • Single/Double Output/Universal Single Output
  • Max. Input HP 5
  • Bore Dia. 1-1/8"
Standard Cast Iron C-Face Speed Reducer, Single Output, 2400 lb. Overhung Load
RF760-50E-B11-G
35
6.00"
210TC/250UC
50:1
9378 in.-lb.
6.1
1-3/8"

$7,282.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $7,282.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Speed Reducer Type C-Face
  • Shaft Orientation Right Angle
  • Nominal Output RPM 35
  • Worm Center Distance 6.00"
  • Frame 210TC/250UC
  • Nominal Ratio 50:1
  • Max. Output Torque 9378 in.-lb.
  • Single/Double Output/Universal Single Output
  • Max. Input HP 6.1
  • Bore Dia. 1-3/8"
Standard Cast Iron C-Face Speed Reducer, Single Output, 2400 lb. Overhung Load
RF760-40E-B11-G
44
6.00"
210TC/250UC
40:1
9566 in.-lb.
7.6
1-3/8"

$7,282.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $7,282.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Speed Reducer Type C-Face
  • Shaft Orientation Right Angle
  • Nominal Output RPM 44
  • Worm Center Distance 6.00"
  • Frame 210TC/250UC
  • Nominal Ratio 40:1
  • Max. Output Torque 9566 in.-lb.
  • Single/Double Output/Universal Single Output
  • Max. Input HP 7.6
  • Bore Dia. 1-3/8"
Standard Cast Iron C-Face Speed Reducer, Single Output, 2400 lb. Overhung Load
RF760-30E-B11-G
58
6.00"
210TC/250UC
30:1
9603 in.-lb.
9.8
1-3/8"

$7,282.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $7,282.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Speed Reducer Type C-Face
  • Shaft Orientation Right Angle
  • Nominal Output RPM 58
  • Worm Center Distance 6.00"
  • Frame 210TC/250UC
  • Nominal Ratio 30:1
  • Max. Output Torque 9603 in.-lb.
  • Single/Double Output/Universal Single Output
  • Max. Input HP 9.8
  • Bore Dia. 1-3/8"
Standard Cast Iron C-Face Speed Reducer, Single Output, 2400 lb. Overhung Load
RF760-20E-B13-G
88
6.00"
250TC
20:1
9412 in.-lb.
14.2
1-5/8"

$7,282.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $7,282.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Speed Reducer Type C-Face
  • Shaft Orientation Right Angle
  • Nominal Output RPM 88
  • Worm Center Distance 6.00"
  • Frame 250TC
  • Nominal Ratio 20:1
  • Max. Output Torque 9412 in.-lb.
  • Single/Double Output/Universal Single Output
  • Max. Input HP 14.2
  • Bore Dia. 1-5/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More