Skip Content

DV
BOSTON GEAR

AC Gearmotor 208-230/460 Nameplate RPM 161 Max. Torque 2822.0 in.-lb. Enclosure TEFC

  • Item # 49T823
  • My Part #
  • Mfr. Model # G2070-GRG03A
  • Catalog Page # N/A
  • UNSPSC # 20101617
AC Gearmotor 208-230/460 Nameplate RPM 161 Max. Torque 2822.0 in.-lb. Enclosure TEFC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All AC Gearmotors

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 208-230/460VAC
  • Gearmotor Phase 3
  • Max. Torque 2822.0 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Inline
  • Gearmotor Rotation CW/CCW
  • Nameplate RPM 161
  • Gearmotor Enclosure Totally Enclosed Fan-Cooled
  • Gearmotor Mounting Position All Angle
  • Gearmotor Brake Type None
  • Length Less Shaft 27-5/8"
  • Hz 60/50
  • RPM @ 50 Hz 134
  • No Load RPM 1800
  • Overhung Load 1220 lb.
  • Input HP 7-1/2
  • Gear Ratio 11:1
  • Full Load Amps 21.34-19.3/9.64
  • Insulation Class F
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type 3-Phase
  • Shaft Dia. (Dimension U) 1-5/8"
  • Shaft Length (Dimension V) 3.15"
  • Service Factor 1.15
  • Keyway Size 3/8" Square x 2-1/4"
  • Number of Brake Discs Required 0
  • Bearings Ball
  • Lubrication Klubersynth GH 6-460
  • Finish Painted
  • Housing Rolled Steel
  • Gear Case Material Cast Iron
  • Gears Hardened & Ground Steel Helical Gears
  • Gear Material Hardened Ground Steel
  • Gear Type Helical
  • Seals Double Lip
  • Standards EISA 2007/UR/CSA/CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  •