Skip Content

TP
BOSTON GEAR

AC Gearmotor 208-230/460 Nameplate RPM 329 Max. Torque 1837.0 in.-lb. Enclosure TEFC

  • Item # 49T821
  • My Part #
  • Mfr. Model # G2070-GRG01A
  • Catalog Page # N/A
  • UNSPSC # 20101617
AC Gearmotor,329 rpm,TEFC,208-230/460V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,380.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 275.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 208-230/460VAC
  • Gearmotor Phase 3
  • Max. Torque 1837.0 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Inline
  • Gearmotor Rotation CW/CCW
  • Nameplate RPM 329
  • Gearmotor Enclosure Totally Enclosed Fan-Cooled
  • Gearmotor Mounting Position All Angle
  • Gearmotor Brake Type None
  • Length Less Shaft 27-5/8"
  • Hz 60/50
  • RPM @ 50 Hz 274
  • No Load RPM 1800
  • Overhung Load 710 lb.
  • Input HP 10
  • Gear Ratio 5.3:1
  • Full Load Amps 28.4-25.7/12.8
  • Insulation Class F
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type 3-Phase
  • Shaft Dia. (Dimension U) 1-5/8"
  • Shaft Length (Dimension V) 3.15"
  • Service Factor 1.15
  • Keyway Size 3/8" Square x 2-1/4"
  • Number of Brake Discs Required 0
  • Bearings Ball
  • Lubrication Klubersynth GH 6-460
  • Finish Painted
  • Housing Rolled Steel
  • Gear Case Material Cast Iron
  • Gears Hardened & Ground Steel Helical Gears
  • Gear Material Hardened Ground Steel
  • Gear Type Helical
  • Seals Double Lip
  • Standards EISA 2007/UR/CSA/CE
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.