Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BOSTON GEAR

AC Gearmotor 208-230/460 Nameplate RPM 329 Max. Torque 1837.0 in.-lb. Enclosure TEFC

  • Item # 49T820
  • My Part #
  • Mfr. Model # G2070-GRG01B
  • Catalog Page # 77
  • UNSPSC # 20101617
AC Gearmotor 208-230/460 Nameplate RPM 329 Max. Torque 1837.0 in.-lb. Enclosure TEFC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All AC Gearmotors

Product Details

Motor is dimensionally interchangeable with SEW Eurodrive KA and R Series. Premium acrylic paint emulsion finish is pigmented with 316 stainless steel flake. 5060 Hz, inverter-duty rated.

View More

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 208-230/460VAC
  • Gearmotor Phase 3
  • Max. Torque 1837.0 in.-lb.
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Inline
  • Gearmotor Rotation CW/CCW
  • Nameplate RPM 329
  • Gearmotor Enclosure Totally Enclosed Fan-Cooled
  • Gearmotor Mounting Position All Angle
  • Gearmotor Brake Type None
  • Length Less Shaft 27-5/8"
  • Hz 60/50
  • RPM @ 50 Hz 274
  • No Load RPM 1800
  • Overhung Load 710 lb.
  • Input HP 10
  • Gear Ratio 5.3:1
  • Full Load Amps 28.4-25.7/12.8
  • Insulation Class F
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type 3-Phase
  • Shaft Dia. (Dimension U) 1-5/8"
  • Shaft Length (Dimension V) 3.15"
  • Service Factor 1.15
  • Keyway Size 3/8" Square x 2-1/4"
  • Number of Brake Discs Required 0
  • Bearings Ball
  • Lubrication Klubersynth GH 6-460
  • Finish Painted
  • Housing Rolled Steel
  • Gear Case Material Cast Iron
  • Gears Hardened & Ground Steel Helical Gears
  • Gear Material Hardened Ground Steel
  • Gear Type Helical
  • Seals Double Lip
  • Standards EISA 2007/UR/CSA/CE
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.