Skip Content
TP
BOSTON GEAR

AC Gearmotor 208-230/460 Nameplate RPM 35 Max. Torque 1600.0 in.-lb. Enclosure TEFC

  • Item # 23K105
  • Mfr. Model # G2033R-GRG06B
  • Catalog Page # 78
  • UNSPSC # 20101617
AC Gearmotor 208-230/460 Nameplate RPM 35 Max. Torque 1600.0 in.-lb. Enclosure TEFC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,725.68 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 85.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 208-230/460VAC
  • Gearmotor Phase 3
  • Max. Torque 1600.0 in.-lb.
  • Gearmotor Shaft Type Hollow
  • Gearmotor Shaft Orientation Right Angle
  • Gearmotor Rotation CW/CCW
  • Nameplate RPM 35
  • Gearmotor Enclosure Totally Enclosed Fan-Cooled
  • Gearmotor Mounting Position All Angle
  • Gearmotor Brake Type None
  • Length Less Shaft 22"
  • Hz 60/50
  • No Load RPM 1800
  • Overhung Load 990 lb.
  • Input HP 1
  • Gear Ratio 50:1
  • Full Load Amps 3.25-3.10/1.55
  • Insulation Class F
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type 3-Phase
  • Shaft Dia. (Dimension U) 1-1/4" Hollow Bore
  • Shaft Length (Dimension V) 2.55"
  • Service Factor 1.15
  • Keyway Size 1/4" x 1/8" x 4"
  • Bearings Ball
  • Lubrication Klubersynth GH 6-460
  • Finish Acrylic-Based Paint
  • Housing Rolled Steel
  • Gear Case Material Cast Iron
  • Gears Hardened Ground Steel Helical and Bevel Gears
  • Gear Material Hardened Ground Steel
  • Gear Type Helical/Bevel
  • Seals Double Lip
  • Standards EISA 2007/UR/CSA/CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.