Skip Content

 
BOSTITCH

Steel Collated Roofing Nail, Galvanized Finish

Steel Collated Roofing Nail, Galvanized Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails 
  • Item Roofing Nails 
  • Head Style Full Round 
  • Finish Galvanized 
  • Material Steel 
  • Point Type Diamond 
  • Shank Smooth 
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
CR2DGAL
1"

$106.75 / pkg. of 7,200

Enter location to check availability
Catalog Page #  3132 

Price $106.75 / pkg. of 7,200

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Roofing Nails
  • Length 1"
  • Head Style Full Round
  • Finish Galvanized
  • Material Steel
  • Point Type Diamond
  • Shank Smooth
CR3DGAL
1-1/4"

$84.00 / pkg. of 7,200

Enter location to check availability
Catalog Page #  3132 

Price $84.00 / pkg. of 7,200

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Roofing Nails
  • Length 1-1/4"
  • Head Style Full Round
  • Finish Galvanized
  • Material Steel
  • Point Type Diamond
  • Shank Smooth
CR4DGAL
1-1/2"

$119.20 / pkg. of 7,200

Enter location to check availability
Catalog Page #  3132 

Price $119.20 / pkg. of 7,200

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Roofing Nails
  • Length 1-1/2"
  • Head Style Full Round
  • Finish Galvanized
  • Material Steel
  • Point Type Diamond
  • Shank Smooth
CR5DGAL
1-3/4"

$128.20 / pkg. of 7,200

Enter location to check availability
Catalog Page #  3132 

Price $128.20 / pkg. of 7,200

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Roofing Nails
  • Length 1-3/4"
  • Head Style Full Round
  • Finish Galvanized
  • Material Steel
  • Point Type Diamond
  • Shank Smooth
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More