DG
BOSTITCH

Staples, 2 in. L, 16 Gauge, Steel, PK10080

  • Item # 45KE16
  • My Part #
  • Mfr. Model # 16S5-50SG10M
  • Catalog Page # 2499
  • UNSPSC # 44122107
Staples, 2 in. L, 16 Gauge, Steel, PK10080 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These Bostitch® construction staples are made of high-quality steel and have a chisel point for firmly securing materials. Staples can be used with a variety of stapler brands and models.

View More

Technical Specs

  • Pneumatic Fastener Type Staples
  • Item Staples
  • Head Style Crown
  • Collation Configuration Stick
  • Collation Type Adhesive
  • Gauge 16 ga.
  • Crown 7/16"
  • Length 2"
  • Point Type Chisel
  • Shank Smooth
  • Material Steel
  • Finish Specification Galvanized
  • Stick Quantity 70
  • For Use With Mfr. No. 650S4, 750S4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.