Skip Content

DV
BOSTITCH

Staples,Spec. Galv.,1-3/4 in. L,PK10000

  • Item # 45KE12
  • My Part #
  • Mfr. Model # 16S4-44SG10M
  • Catalog Page # 2499
  • UNSPSC # 44122107
Staples,Spec. Galv.,1-3/4 in. L,PK10000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pneumatic Fasteners

Product Details

These Bostitch® construction staples are made of high-quality steel and have a chisel point for firmly securing materials. Staples can be used with a variety of stapler brands and models.

View More

Technical Specs

  • Pneumatic Fastener Type Staples
  • Item Staples
  • Head Style Crown
  • Collation Configuration Stick
  • Collation Type Adhesive
  • Gauge 16 ga.
  • Crown 1/2"
  • Length 1-3/4"
  • Point Type Chisel
  • Shank Smooth
  • Material Steel
  • Finish Specification Galvanized
  • Stick Quantity 70
  • For Use With Mfr. No. 650S4, 750S4
How can we improve our Technical Specifications?

Compliance and Restrictions

None