Skip Content

DV
BOSTITCH

Staple,16 ga,1-3/4 In,PK13200

  • Item # 3HZJ9
  • My Part #
  • Mfr. Model # 16S5-44GAL
  • Catalog Page # N/A
  • UNSPSC # 44122107
Staple,16 ga,1-3/4 In,PK13200 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Pneumatic Fastener Type Staples
  • Item Staples
  • Head Style Crown
  • Collation Configuration Stick
  • Collation Type Adhesive
  • Gauge 16 ga.
  • Crown 7/16"
  • Length 1-3/4"
  • Point Type Chisel
  • Shank Smooth
  • Material Steel
  • Finish Coated
  • Coil Quantity 0
  • Stick Quantity 0
  • For Use With Mfr. No. 650S5-1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.